Shop All ABS Pipe Fittings
Zoro Select
90 Deg Elbow, 2 In Hub
Mfr # 1WHZ3
Zoro # G3249373
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape 90 Degrees Elbow
- Specific Fitting Shape 90 Degree Elbow
- Fitting Connection Type Hub x Hub
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1WHZ3
- Zoro # G3249373
- UPC # 012871028779
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Fitting Side A Outside Diameter | 2 11/16 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Pipe Size | 2 in |
Overall Length | 4 1/2 in |
For Pipe Outside Diameter | 2 3/8 in |
Fitting Side B Outside Diameter | 2 11/16 in |
Fitting Pipe Size | 2 in x 2 in |
Description
90 Degrees Elbow, ABS, Schedule 40, For Pipe Schedule 40, 2 in, Female, Socket, 2 11/16 in, 2 in, Female, Socket, 2 11/16 in, Includes Seal No, For Pipe Outside Diameter 2 3/8 in, 4 1/2 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL 1", socket, PVC, Y Strainer, 150 psi (YS10100S)
- CAMPBELL 1" FNPT Low Lead Brass Spring Foot Valve (FV-4TLF)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 3422 psi (021-020-000)
- MERIT BRASS 1 In. X 3/4 In. 304 Stainless Steel Bushing - MNPT X FNPT - Class 150 - 300 PSI - Import (K414-1612)
- ZORO SELECT Flush Bushing, 2 In x 1-1/2 In SpigotxHub (1WJB8)
- ZORO SELECT 90 Long Sweep Elbow, 1-1/2 In Hub (1WHX7)
- ZORO SELECT Flush Cleanout Tee, 3 InFNPT x Hub (1CNW1)
- ZORO SELECT Red. Wye and 45 Bend, 2 In x 1-1/2 In Hub (1CNT9)
- ZORO SELECT 45 Deg Elbow, 3 In Hub (1WJA3)
- ZORO SELECT Adapter w/Plug, 1-1/2 In FNPT x Spigot (03001)
- THRIFCO PLUMBING 1-1/2 Inch x 8 Inch ABS Slip Joint Plastic Tubular with 7/8 Inc (4402136)
- Zoro Select ABS Pipe Fittings