Shop All ABS Pipe Fittings
Zoro Select
Red. Wye with 45 Bend, 4 In x 3 In Hub
Mfr # 1WHX3
Zoro # G3160245
original price:
$36.41
12% off
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape 45 Degrees Bend Wye
- Specific Fitting Shape 45 Degree Bend Wye
- Fitting Connection Type Hub x Hub x Hub
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1WHX3
- Zoro # G3160245
- UPC # 012871028649
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" x 4" x 3" |
Pipe Size (Fittings) | 4" x 4" x 3" |
Overall Length | 6 3/8 in |
Fitting Side B Outside Diameter | 5 in |
Fitting Side A Outside Diameter | 5 in |
For Pipe Outside Diameter | 3 1/2 in, 4 1/2 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side C Outside Diameter | 3 15/16 in |
Fitting Pipe Size | 4 in x 4 in x 3 in |
Fitting Side C Nominal Pipe Size | 3 in |
Fitting Side B Nominal Pipe Size | 4 in |
Pipe Size | 3 in, 4 in |
Description
Combination Wye & 45 Degrees Reducing Elbow, ABS, Schedule 40, For Pipe Schedule 40, 4 in, Female, Socket, 5 in, 4 in, Female, Socket, 5 in, 3 in, Female, Socket, 3 15/16 in, Includes Seal No, For Pipe Outside Diameter 3 1/2 in, 4 1/2 in, 6 3/8 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Ball Valve Pvc 3/4 Solv (107-634/HC)
- ZORO SELECT Flexible Metal Hose, 1/2in. dia, 18 in. L (08PL-CA11-0180-11B-38B)
- ABBOTT RUBBER 34x1x50 CLR Tubing, 50PK (T12004005)
- APACHE Reinforced Vinyl Tubing 1/2 I.D. x 25' Shrink Wrapped Coil w/ Label (15010983)
- ZORO SELECT Wye with 45 Deg Bend, 1-1/2 In Hub (1WHW7)
- ZORO SELECT 45 Deg Elbow, 4 In Hub (1WJA4)
- ZORO SELECT Cleanout Tee w/Plug, 2 In FNPT x Hub (1WJG5)
- ZORO SELECT Red. San. Tee, 4 In x 3 In Hub (1WHU7)
- ZORO SELECT Double Fixture Wye, 3 Inx 3 In Hub (02249)
- ZORO SELECT 90 Deg Long Sweep Elbow, 4 In Hub (1WHZ1)
- GENOVA PRODUCTS 3 in. PVC DWV 45 Degree Schedule 30 Street Elbow (149344)
- Zoro Select ABS Pipe Fittings