Zoro Select

Coupling, 2 In Hub


product price: $1.69
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Pipe Fitting Material ABS
  • Specific Pipe Fitting Shape Coupling
  • Specific Fitting Shape Coupling
  • Fitting Connection Type Hub x Hub
  • Fitting Schedule/Class Schedule 40
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Pipe Size - Pipe Fitting 2"
Pipe Size (Fittings) 2"
Fitting Side B Outside Diameter 2 11/16 in
For Pipe Outside Diameter 2 3/8 in
Overall Length 1 13/16 in
Fitting Pipe Size 2 in x 2 in
Pipe Size 2 in
Fitting Side B Nominal Pipe Size 2 in
Fitting Side A Nominal Pipe Size 2 in
Fitting Side A Outside Diameter 2 11/16 in

Description

Coupling, ABS, Schedule 40, For Pipe Schedule 40, 2 in, Female, Socket, 2 11/16 in, 2 in, Female, Socket, 2 11/16 in, Includes Seal No, For Pipe Outside Diameter 2 3/8 in, 1 13/16 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.