Shop All Metal Assortments
This Product is Discontinued
Zoro Select
Metal Asst, Cut-Offs, Various Sizes/Shapes (Discontinued)
Mfr # 747
Zoro # G2848745
This Product is Discontinued
Key Features
- Number of Pieces Varies
- Material Aluminum, Brass, Copper, Stainless Steel
- Finish Mill
- Temper Mixed
- Includes Brass, Aluminum, Copper, and Stainless Steel Mix of Tube, Rod, Strip and Sheet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 747
- Zoro # G2848745
- UPC # 614121007475
- Country of Origin United States
- Category Metal Assortments
Dimensions
Number of Sizes | Varies |
Details
Number of Pieces | Varies |
Material | Aluminum, Brass, Copper, Stainless Steel |
Item | Metal Assortment |
Finish | Mill |
Temper | Mixed |
Includes | Brass, Aluminum, Copper, and Stainless Steel Mix of Tube, Rod, Strip and Sheet |
Type | Metal Working Cut-Offs |
Alloy Type | Copper 122, Brass 260, Aluminum 3003, 430, 304 and 303 Stainless Steel |
Description
Metal Assortment, Material Aluminum, Brass, Copper, Stainless Steel, Number of Pieces Varies, Number of Sizes Varies, Temper Mixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.