Shop All ABS Pipe Fittings
Zoro Select
San. Tee, 2 In Hub
Mfr # 1WHT7
Zoro # G2679747
original price:
$5.83
7% off
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape Tee
- Specific Fitting Shape Tee
- Fitting Connection Type Hub x Hub x Hub
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1WHT7
- Zoro # G2679747
- UPC # 012871027536
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Overall Length | 3 9/16 in |
Fitting Side B Outside Diameter | 2 11/16 in |
Fitting Side A Outside Diameter | 2 11/16 in |
For Pipe Outside Diameter | 2 3/8 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side C Outside Diameter | 2 11/16 in |
Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in x 2 in |
Fitting Side C Nominal Pipe Size | 2 in |
Description
Sanitary Tee, ABS, Schedule 40, For Pipe Schedule 40, 2 in, Female, Socket, 2 11/16 in, 2 in, Female, Socket, 2 11/16 in, 2 in, Female, Socket, 2 11/16 in, Includes Seal No, For Pipe Outside Diameter 2 3/8 in, 3 9/16 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" T-422 IPS GLOBE VALVE (103-117)
- APOLLO VALVES 1" Sweat Bronze Ball Valve Inline (8220501)
- AMERICAN STANDARD Escutcheon Kit, Plastic, Includes Mounting Bolts (M961856-0020A)
- ASCO Rebuild Kit (304943)
- ZORO SELECT Double Fixture Wye, 3 Inx 3 In Hub (02249)
- ZORO SELECT 90 Deg Elbow, 3 In Hub (1WHZ4)
- ZORO SELECT 45 Deg Wye, 3 In x 1-1/2 In Hub (1WHW5)
- ZORO SELECT San. Tee with Inlet, 3 In x 2 In Hub (02782)
- ZORO SELECT 90 Deg Elbow, 2 In Hub (1WHZ3)
- ZORO SELECT Wye with 45 Deg Bend, 3 InHub (1WHW6)
- NIBCO 3 in. ABS DWV MPT Cleanout Plug (C5818HD3)
- Zoro Select Fittings