Shop All Rubberized Coatings
Sprayon
Insulating Varnish, Clear, 15.25 oz.
Mfr # SC0600000
Zoro # G2665853
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 15.25 oz
- Container Size 15.25 oz
- Dry Time 7 day
- For Use With Armatures, Bus Bars, Commutator Ends, Field Coils, Motor Windings, Rings and Frames, Sealing Electrical and Electronic Components, Stator Windings, Switchboards, Transformers
- Standards ASTM D 115-07 4.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sprayon
- MFR # SC0600000
- Zoro # G2665853
- UPC # 075577842148
- Country of Origin United States
- Category Rubberized Coatings
Dimensions
Size | 15.25 oz |
Container Size | 15.25 oz |
Description
Insulating Varnish, Coating Type Insulating Varnish, Color Clear, Coverage Area 10 sq ft, Dielectric Strength 2,300 V/mil, Dry Time 7 day, Sheen Semi-Gloss, Application Method Spray, Container Size 15.25 oz, Container Type Aerosol, For Use On Concrete, Fabric, Fiberglass, Foam, Glass, Masonry, Metal, Most Plastics, Rubber, Wood
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEDFORD PRECISION PARTS Bedford Precision Mini Lubricator - Replacement for Graco/Binks/Devilbiss L508-02A (27-730)
- MIDWEST RAKE 2" Chip Paint Brush, White China Bristle (48131)
- PENOFIN Ultra Premium Transparent Sierra Oil-Based Penetrating Wood Stain 5 gal (F1MSI5G)
- RAE Traffic Zone Marking Paint, 1 gal., Yellow, Latex Acrylic -Based (4902-01)
- SPRAYON Red Insulating Varnish, 20 oz. (SC0601000)
- SPRAYON Insulating Varnish, Green, 15.25 oz. (SC0609000)
- SPRAYON Electrical Sealer EL(TM)2000, 11 oz. (S02000000)
- ZORO SELECT PVC Maintenance Coating, Black, 1 gal (XL8-1-BLACK)
- ANTI-SEIZE TECHNOLOGY Insulating Varnish, 16 oz, Translucent Red (17214)
- RUST-OLEUM Leak Sealer, 12 oz, Latex; Oil Base, Black (265494)
- AMES RESEARCH LABORATORIES Ames Blue Max Liquid Rubber Waterproofer 5 Gallon - White (BMX5WRG)
- Sprayon Rubberized Coatings