Zoro Select

45 Deg Elbow, 4 In Hub


original price: $15.97
6% off
new price: $14.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Pipe Fitting Material ABS
  • Specific Pipe Fitting Shape 45 Degrees Elbow
  • Specific Fitting Shape 45 Degree Elbow
  • Fitting Connection Type Hub x Hub
  • Fitting Schedule/Class Schedule 40
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Pipe Size - Pipe Fitting 4"
Pipe Size (Fittings) 4"
Overall Length 4 3/8 in
Pipe Size 4 in
Fitting Side B Outside Diameter 5 in
For Pipe Outside Diameter 4 1/2 in
Fitting Side B Nominal Pipe Size 4 in
Fitting Pipe Size 4 in x 4 in
Fitting Side A Outside Diameter 5 in
Fitting Side A Nominal Pipe Size 4 in

Description

45 Degrees Elbow, ABS, Schedule 40, For Pipe Schedule 40, 4 in, Female, Socket, 5 in, 4 in, Female, Socket, 5 in, Includes Seal No, For Pipe Outside Diameter 4 1/2 in, 4 3/8 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.