Shop All ABS Pipe Fittings
Zoro Select
45 Deg Street Elbow, 3 In Hub x Spigot
Mfr # 1WJA7
Zoro # G2353942
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape 45 Degrees Street Elbow
- Specific Fitting Shape 45 Degree Street Elbow
- Fitting Connection Type Spigot x Hub
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1WJA7
- Zoro # G2353942
- UPC # 012871028922
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Overall Length | 5 in |
Fitting Side B Outside Diameter | 3 9/16 in |
Pipe Size | 3 in |
Fitting Side A Outside Diameter | 3 9/16 in |
For Pipe Outside Diameter | 3 1/2 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Pipe Size | 3 in x 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Description
45 Degrees Street Elbow, ABS, Schedule 40, For Pipe Schedule 40, 3 in, Male, Spigot, 3 9/16 in, 3 in, Female, Socket, 3 9/16 in, Includes Seal No, For Pipe Outside Diameter 3 1/2 in, 5 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Push Pull Bath Closure, Bronze (38305-BZ)
- MIDWEST FASTENER 3/8" OD x 1/2FIP Brass Compression Pipe Connectors 2PK (34493)
- MOEN Banbury Mirror Brb (Y2692BRB)
- HOSE MASTER 1-1/4" Dia x 18" L 321 SS Flexible Metal Hose (G125SHXJ180)
- ZORO SELECT 90 Double Elbow, 2 in, Schedule 40 (03046)
- ZORO SELECT Red. San. Tee, 2 x 1-1/2 x 2" (1WHU2)
- ZORO SELECT Double San. Tee, 1-1/2 In Hub (1WHU8)
- ZORO SELECT Bushing, 2 In x 1-1/2 In Spigot x FNPT (1WJC4)
- ZORO SELECT Red. Double San. Tee, 4 In x 2 In Hub (02240)
- ZORO SELECT Coupling, 1-1/2 In x 1-1/2 In Hub (1WJD6)
- THRIFCO PLUMBING 4 Inch ABS Female Adapter (6792894)
- Zoro Select ABS Pipe Fittings