General Tools

Digital Count Down Timer


product price: $18.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Min. Time Setting 1 sec
  • Height (In.) 2.9 in
  • Display Width (In.) 1.25 in
  • Depth (In.) 1.2 in
  • Max. Time Setting 19 hr 59 min
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height (In.) 2.9 in
Display Width (In.) 1.25 in
Depth (In.) 1.2 in
Manufacturers Warranty Length 1 yr
Digit Size (In.) 0.67 in
Display Height (In.) 0.75 in
Width (In.) 1.9 in
Overall Height 3 in
Overall Width 2 in
Manufacturer Warranty Length 1 yr
Overall Depth 1 1/4 in
Digital Display Width 1 1/4 in
Battery Size AAA
Digital Display Height 3/4 in

Description

Digital Timer Controller, Features Customizable Alerts, Loud Alarm Magnetic Back Stand, Time Settings of Hours + Minutes or Minutes + Seconds, Overall Depth 1 1/4 in, Overall Diameter Not Applicable, Overall Height 3 in, Overall Width 2 in, Digital Display Screen Type LCD, Alarm Type Audible, Vibration, Display Type Digital, Maximum Time Setting 19 hrs, 59 minutes, Minimum Time Setting 1 sec, Count Direction Count Down, Number of Channels 1, Clock Function Included No

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.