Shop All Duplex Straight Blade Receptacles
Hubbell
20A Duplex Receptacle 250VAC 6-20R GY
Mfr # HBL5462GY
Zoro # G2044296
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Harsh and Heavy Use Industrial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 250V AC
Product Information
- Brand Hubbell
- MFR # HBL5462GY
- Zoro # G2044296
- UPC # 783585435503
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Dimensions | 3.28 in x 1.65 in x 1.19 in |
Height | 1.19 in |
Wire Size | #14 AWG to #10 AWG |
Width | 1.65 in |
Display Size | Standard Sized Product |
Length | 3.28 in |
Maximum Wire Size | 10 AWG |
Face Plate Height | 2.7 in |
Mount Hole Center-to-Center Height | 3.3 in |
Overall Depth | 1.2 in |
Face Plate Width | 1.7 in |
Minimum Wire Size | 14 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Gray, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 6-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Impact Resistant, Standards CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596G, NEMA WD-6, UL 498 File E2186
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAZITE Underground Enclosure Assembly, 36 in H, 49-5/8 in L, 32-1/8 in W, 8,000 lb L.R. (PG3048Z81309)
- RACO Noninsulated Connector, 1-1/2 In., 45 Deg (3446)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 100A, 250V AC, Non-Indicating (LPN-RK-100SP)
- MONOPRICE Ethernet Cable, Cat 6, Green, 2 ft. (9864)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (HBL8300SGA)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL8300ILW)
- HUBBELL 15A Duplex Decorator Receptacle 125VAC 5-15R BL (HBL5260SA)
- HUBBELL USB Receptacle, White, 1 hp (USB8300CPDW)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (CR15TR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL8300ILGY)
- LEVITON Duplex Receptacle Iv 20A (CBR20-00I)
- Hubbell Straight Blade Devices