Shop All ABS Pipe Fittings
Zoro Select
Red. Wye with 45 Bend, 3 In x 2 In Hub
Mfr # 1WHW8
Zoro # G1911122
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape 45 Degrees Bend Wye
- Specific Fitting Shape 45 Degree Bend Wye
- Fitting Connection Type Hub x Hub x Hub
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1WHW8
- Zoro # G1911122
- UPC # 012871028571
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 3" x 2" |
Pipe Size (Fittings) | 3" x 3" x 2" |
Overall Length | 4 7/16 in |
Fitting Pipe Size | 3 in x 3 in x 2 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side A Outside Diameter | 3 15/16 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 3 in |
For Pipe Outside Diameter | 2 3/8 in, 3 1/2 in |
Fitting Side B Outside Diameter | 3 15/16 in |
Fitting Side C Outside Diameter | 2 11/16 in |
Pipe Size | 2 in, 3 in |
Description
Combination Wye & 45 Degrees Elbow, ABS, Schedule 40, For Pipe Schedule 40, 3 in, Female, Socket, 3 15/16 in, 3 in, Female, Socket, 3 15/16 in, 2 in, Female, Socket, 2 11/16 in, Includes Seal No, For Pipe Outside Diameter 2 3/8 in, 3 1/2 in, 4 7/16 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Reducing Bushing, CTS, Schedule SDR-11, 1-1/4" x 3/4" Pipe Size, CTS Spigot x CTS Hub (4137-167)
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-3-2)
- MIDWEST FASTENER 7/8" OD x 3/4MIP Brass Compression Pipe Connectors 2PK (34491)
- SLOAN A72 Rb Cover Royal (0301173PK)
- ZORO SELECT Trap Adapter, 1-1/2 In Slip x Spigot (1WJN3)
- ZORO SELECT Pipe Adapter, 4 In x 2 In Hub (1WJE8)
- ZORO SELECT Trap Adapt., 1-1/2 Inx1-1/4 In Hub x Slip (1CNV7)
- ZORO SELECT Flush Bushing, 2 In x 1-1/2 In SpigotxHub (1WJB8)
- ZORO SELECT 22-1/2 St. Elbow, 3 In x 2 In HubxSpigot (03026)
- ZORO SELECT Adapter, 2 In Hub x MNPT (1WJD3)
- GENOVA 102860A 1-1/2 Hub X 1-1/ Slip Abs Dwv Trap Adapte (ABS00104P0600)
- Zoro Select Fittings