Shop All Insulation Sheets
K-Flex Usa
Insulation Sheet, NBR/PVC, 36 in x 48 in, 3/4 in Wall, Black
Mfr # 6RSX3X4068
Zoro # G1542721
original price:
$67.99
39% off
new price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Insulation Body Material NBR/PVC
- Wall Thickness - Insulation 3/4 in
- Insulation Sheet Size 36 in x 48 in
- Insulation Temp. Range -297 Degrees F to 220 Degrees F
Product Information
- Brand K-Flex Usa
- MFR # 6RSX3X4068
- Zoro # G1542721
- UPC # 000000106788
- Country of Origin Mexico
- Category Insulation Sheets
Dimensions
Insulation Sheet Size | 36 in x 48 in |
Sheet Size | 36" x 48" |
Description
Insulation Sheet, Insulation Material Buna-N Rubber/PVC, Insulation Color Black, Overall Length 4 ft, Overall Width 36 in, Thickness 3/4 in, Minimum Operating Temperature -40 Degrees F, Backing Type Plain, Maximum Operating Temperature 220 Degrees F, Jacket Material Unfaced, R Value 3, Form Sheet, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS 10" Swivel Tube Spout With Aerator, Polished Chrome (SU-363-JA)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX3277)
- AMERICAN STANDARD SelctrnicExpsd Toilet Flush Valve, Base Model, 1.6GPF Ch (606B.161.002)
- ZORO SELECT Tubing, 1.18 in. ID, 1-1/4 in. OD, Aluminum (4NTF5)
- K-FLEX USA Insulation Sheet, Halogen-Free NBR, 36 in x 48 in, 1 in Wall, Green (6RSHF3X4100)
- K-FLEX USA Insulation Sheet, NBR/PVC, 36 in x 48 in, 1 in Wall, Black (6RSXG3X4100)
- K-FLEX USA 36" x 48" Black Elastomeric Insulation Sheet 1/2" Wall (6RSXG3X4048)
- K-FLEX USA Flexible Insulation Sheet, 1/2 in Thick, 4 ft L, 36 in W, 2 R-Value, Buna-N Rubber/PVC, Black (6RSX3X4048)
- K-FLEX USA Insulation Sheet, NBR/PVC, 36 in x 48 in, 3/4 in Wall, Black (6RSXG3X4068)
- K-FLEX USA Thermal Insulation Sheet (6RSX068050)
- TECHLITE INSULATION Insulation Sheet, Melamine Foam, 48 in x 96 in, 1 1/2 in Wall, Light gray (0079-4896SS150-SH-0000-00)
- K-Flex Usa Pipe & Tubing Insulation