Shop All Tube Benders
Imperial
Tube Bender for 3/16" - 1/2" Capacity
Mfr # 370-FH
Zoro # G1468336
$61.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Lever
- Outside Dia. Tubing (In.) 3/16 in, 1/4 in, 3/8 in, 1/2 in
- Centerline Bend Radius 1 1/8 For 3/8 in OD, 1 1/2 in For 1/2 in OD, 11/16 for 3/16 in OD, 11/16 For 1/4 in OD
- Bend Angle (Deg.) 90 to 180
- Markings Calibrated Markings for Left, Right And Offset Bends
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Imperial
- MFR # 370-FH
- Zoro # G1468336
- UPC # 699244111575
- Country of Origin Taiwan, Province of China
- Category Tube Benders
Dimensions
Outside Dia. Tubing (In.) | 3/16 in, 1/4 in, 3/8 in, 1/2 in |
Centerline Bend Radius | 1 1/8 For 3/8 in OD, 1 1/2 in For 1/2 in OD, 11/16 for 3/16 in OD, 11/16 For 1/4 in OD |
Centerline Bend Radius1 | 1 1/2 in, 1 1/8 in, 11/16 in |
Tubing Outside Diameter | 3/16 in, 1/4 in, 3/8 in, 1/2 in |
Details
Item | Tube Bender |
Type | Lever |
Bend Angle (Deg.) | 90 to 180 |
Markings | Calibrated Markings for Left, Right And Offset Bends |
Construction | Die Cast Aluminum |
Features | Adjustable Hook, Cushion Grips - for Extreme Comfort, Made of Lightweight Die-Cast Aluminum, Optimum Bending Radius - for Each Tubing Size |
Handle Type | Cushioned Grip |
Application | Tube Bending |
Material | Die Cast Aluminum |
Bend Angle - Minimum | 90 Degrees |
Bend Angle - Maximum | 180 Degrees |
Compatible Tubing Material | Aluminum, Copper, Steel |
Bend Type Markings | Left, Offset, Right |
Bend Mechanism Style | Lever |
Description
Tube Bender, Bend Mechanism Style Lever, Bend Type Markings Left, Offset, Right, Tubing Outside Diameter 3/16 in, 1/4 in, 3/8 in, 1/2 in, Compatible Tubing Material Aluminum, Copper, Steel, Bend Angle - Minimum 90 Degrees , Bend Angle - Maximum 180 Degrees , Centerline Bend Radius 1 1/2 in, 1 1/8 in, 11/16 in, Application Tube Bending, Features Adjustable Hook, Cushion Grips - for Extreme Comfort, Made of Lightweight Die-Cast Aluminum, Optimum Bending Radius - for Each Tubing Size
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tank to Bowl Gasket Kit, 15pcs (22UR83)
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Overall Width: 10" (0051-URC)
- LEGEND VALVE 1-1/4" X 4" BLACK NIPPLE (355-126)
- ZORO SELECT Hose Bibb, Quarter Turn, 3/4In, Brass (6PDZ7)
- IMPERIAL Tube Bender, 3/8InDia (364-FHA-06)
- IMPERIAL Tube Bender, 1/2InDia (364-FHA-08)
- IMPERIAL Tubing Bender, 1/2 In OD, 19 In L (364-FHB-08)
- IMPERIAL Tube Bender, 5/16 In, 10 In L (364-FHB-05)
- IMPERIAL Lever Bender, 3/4 In, 3 In Radius (364-FHA-12)
- IMPERIAL Triple Head Bender, 3/16, 1/4, 5/16, 3/8 In (470-FHC)
- IMPERIAL Lever Bender, 5/8 In, 2 1/4 In Radius (364-FHA-10)
- Imperial Plumbing Tools