Shop All Chemical, Gas & Hazardous Material Signs
Brady
DOT Container Placard, 10-3/4" H, 10-3/4" W, 63452
Mfr # 63452
Zoro # G1205102
original price:
$3.05
8% off
new price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Inhalation Hazard
- Width 10-3/4"
- Height 10-3/4"
- Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Material Polycoated Tagstock
Product Information
- Brand Brady
- MFR # 63452
- Zoro # G1205102
- UPC # 754473634520
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Label Height | 10 3/4 in |
Label Width | 10 3/4 in |
Details
Item | DOT Container Placard |
Legend | Inhalation Hazard |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Material | Polycoated Tagstock |
Class | 6 |
Legend/Background Color | Black/white |
Language | English |
Container Label/Placard Type | Hazardous Class |
Message | Inhalation Hazard |
DOT/UN Product Form | Placard |
Hazard Class | Class 6 (Toxic, Poison Inhalation, & Infectious Substance) |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 6 (Toxic, Poison Inhalation, & Infectious Substance), DOT/UN Product Form Placard, Message Inhalation Hazard, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Polycoated Tagstock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Positioning Lanyard, 6 ft., White (1385501)
- CONDOR No Concealed Weapons Sign, 7 in H, 5 in W, Polyethylene, Vertical Rectangle, English, 453U18 (453U18)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 8 (81081)
- ALTA Knee Pads, Knee Style, PR (52913.09)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63442 (63442)
- BRADY Label, 5/8 in Height, 5/8 in Width (118821)
- BRADY Notice Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 22768 (22768)
- BRADY Caution Sign, 10 in H, 14 in W, Rectangle, English, 126015 (126015)
- BRADY Label, 4 in Height, 7 in Width (60334)
- BRADY DOT Handling Label, 4" H, 6" W, 60445 (60445)
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1379-RD_14X10 (U4-1379-RD_14X10)
- Brady Chemical, Gas & Hazardous Material Signs