Shop All Lab Carboys & Jugs
This Product is Discontinued
Zoro Select
Rectangular Steel Jug, 16 oz, With Cap (Discontinued)
Mfr # JUG-S-16
Zoro # G1191793
This Product is Discontinued
Key Features
- Diameter 3 13/16 in
- Includes Threaded Cap
- Includes Closure Yes
- Labware Capacity - English 16 oz
- Material Steel
Product Information
- Brand Zoro Select
- MFR # JUG-S-16
- Zoro # G1191793
- UPC # 190735539897
- Country of Origin China
- Category Lab Carboys & Jugs
Dimensions
Diameter | 3 13/16 in |
Labware Depth - English | 3.375 in |
Depth | 3-7/8 |
Height | 6-1/4" |
Labware Height - English | 6.25 in |
Width | 1/13/16 |
Details
Includes | Threaded Cap |
Carboy/Jerrican/Jug Item | Jerrican |
Includes Closure | Yes |
Labware Capacity - English | 16 oz |
Material | Steel |
Color | Tin-Plated |
Labware Basic Material | Metal |
Item | Rectangular Jug |
Labware Closure Type | Screw On |
Labware Closure Material | Metal |
Carboy/Jerrican/Jug Shape | Rectangular |
Type | Tin-Plated Jug |
Capacity | 16 oz. |
For Use With | Storing or Transporting A Variety of Liquids |
Autoclavable | No |
Special Features | Tin-Plated |
Description
Rectangular Jug, Autoclavable No, Includes Closure Yes, Includes Threaded Cap, For Use With Storing or Transporting A Variety of Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.