Shop All Brass Pipe Fittings
Zoro Select
Brass Reducing Adapter, FNPT x MNPT, 1/2" x 3/8" Pipe Size 10 PK
Mfr # 6AYY0
Zoro # G1040681
original price:
$32.34
7% off
new price: $29.99
/pk 10, $3.00/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2" x 3/8"
- Specific Fitting Shape Reducing Adapter
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT x MNPT
- Fitting Schedule/Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6AYY0
- Zoro # G1040681
- UPC # 190735912201
- Country of Origin India
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 3/8" |
Pipe Size (Fittings) | 1/2" x 3/8" |
Thread Size | 1/2-14 x 3/8-18 |
Pipe Size | 1/2 in, 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 1/2 in x 3/8 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Description
Reducing Adapter, Brass, Class Class 150, 1/2 in, Female, NPTF, 14, 3/8 in, Male, NPTF, 18, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hollow Hex Plug, 1-1/4 In, BSPP (VSTI11/4EDCF)
- NANTUCKET SINKS Retrofit Glacierstone Single Bowl EZApron Kitchen Sink (NS-GSEZA32S)
- APOLLO EXPANSION PEX 1 in. Brass PEX-A Barb x 1 in. Male Sweat Adapter (EPXMSA11)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 1.6 (L-7291)
- ZORO SELECT Brass 45 Degrees Street Elbow, MNPT x FNPT, 1" Pipe Size (22UL15)
- ZORO SELECT Red Brass Cored Plug, MNPT, 3/4" Pipe Size (1VFR5)
- ZORO SELECT Coupling, Nickel-Plated Brass, 1/2 in (ZUSA-PF-9014)
- ZORO SELECT Reducing Hex Nipple, Brass, 3/8 x 1/4 in (ZUSA-PF-9036)
- ZORO SELECT Reducing Coupling, Brass, 1 x 3/8 in (ZUSA-PF-10291)
- ZORO SELECT Low Lead Brass Male Elbow, 1/8" Pipe Size (706230-02)
- USA INDUSTRIALS Pipe Fitting-Brass-Class 125-Square Head Plug (Solid)-1/4" NPT Male (ZUSA-PF-10575)
- Zoro Select Brass Pipe Fittings