Shop All Contact Cleaners
Crc
CRC 11 oz. Aerosol Can, Contact Cleaner
Mfr # 03125
Zoro # G1029777
original price:
$23.77
22% off
new price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Contact Cleaners
- Nonflammable No
- Standards NSF Rated, RoHS Compliant
- Dielectric Strength 45.7 kV
- Cleaner Container Type Aerosol Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crc
- MFR # 03125
- Zoro # G1029777
- UPC # 078254031255
- Country of Origin United States
- Category Contact Cleaners
Dimensions
Cleaner Container Size | 11 oz |
Size | 11 oz. |
Degreaser Container Size | 11 oz. |
Container Sizes | 11 oz |
Container Size | 11 oz |
Description
Contact Cleaner, Plastic Safe Yes, Plastic Compatibility Safe on Most Plastics, Container Type Aerosol Spray Can, Container Size 11 oz, Cleaner Form Liquid, Dielectric Strength 45.7 kV, VOC Content 97.2 Percent, NSF Rating K2, Product Series HF(TM), Nonflammable No, Product Label Contact Cleaner, Chlorinated No, Standards NSF Rated, RoHS Compliant, Base Formula Chemical Based Solvent, Biodegradable No, Butyl Free No, Flash Point 204 Degrees F, Net Weight 11 oz
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC 10-5/8"H x 10-3/4"W, Wheel Turn Dispenser, White (56201)
- SPILLTECH Sorbents, 26 gal, 15 in x 19 in, Oil, Blue, Polypropylene (BPF100H)
- WESTWARD Pipe Cleaning Brush, 2 in L Brush, Silver, Plastic, 3 3/4 in L Overall (3CYP7)
- AMEROCK Arrondi Single Post Tissue Roll Holder in Matte Black (BH26540MB)
- CRC CRC 12 oz. Aerosol Can, Precision Cleaner (03155)
- CRC Non-Flammable Splice Cleaner, 20 oz. (02069)
- CRC CRC 13 oz. Aerosol Can, Non-Flammable Contact Cleaner (02240)
- CRC Electrical Parts Cleaner, Aerosol Can, 19 oz, Nonflammable (02180)
- CRC Aerosol, 12 Oz, Net 8 Oz (14085)
- CRC CRC 14 oz. Aerosol Can, Contact Cleaner (03070)
- CRC QD(R) 16 oz. Trigger Spray, Contact Cleaner (02133)
- Crc Contact Cleaners