Shop All ABS Pipe Fittings
Zoro Select
Coupling, 4 In Hub
Mfr # 1WJD9
Zoro # G0722434
original price:
$8.39
17% off
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape Coupling
- Specific Fitting Shape Coupling
- Fitting Connection Type Hub x Hub
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1WJD9
- Zoro # G0722434
- UPC # 012871029363
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Size (Fittings) | 4" |
Overall Length | 3 3/4 in |
For Pipe Outside Diameter | 4 1/2 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side B Outside Diameter | 5 in |
Fitting Side A Outside Diameter | 5 in |
Fitting Pipe Size | 4 in x 4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Pipe Size | 4 in |
Description
Coupling, ABS, Schedule 40, For Pipe Schedule 40, 4 in, Female, Socket, 5 in, 4 in, Female, Socket, 5 in, Includes Seal No, For Pipe Outside Diameter 4 1/2 in, 3 3/4 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE 3/16" NOM C Copper Dimple Stop Coupling (W 10142)
- MOEN Handle Kit - (113973)
- GOODMAN B4022700 Inshot Burner Asm 3" (B4022700)
- SSI 2-1/2" Flanged Cast Iron Triple Duty Check Valve (0250-125TFI-B)
- ZORO SELECT Vent Tee, 3 InHub (03405)
- ZORO SELECT 90 Long Sweep Elbow, 3 In x 2 In Hub (1WJG9)
- ZORO SELECT 45 Deg Elbow, 2 In Hub (1WJA2)
- ZORO SELECT Pipe Adapter, 4 In x 2 In Hub (1WJE8)
- ZORO SELECT Cleanout Adapter w/Plug, 4 In FNPTxSpigot (1WJG8)
- ZORO SELECT Red. San. Tee, 2 In x 1-1/2 In Hub (1WHU3)
- CHARLOTTE BATH Charlotte PVC006001000HA 2 in. 45 deg Pipe (42673)
- Zoro Select Fittings