Shop All ABS Pipe Fittings
Zoro Select
45 Deg Elbow, 2 In Hub
Mfr # 1WJA2
Zoro # G0583527
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape 45 Degrees Elbow
- Specific Fitting Shape 45 Degree Elbow
- Fitting Connection Type Hub x Hub
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1WJA2
- Zoro # G0583527
- UPC # 012871028861
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Fitting Side B Outside Diameter | 2 11/16 in |
Fitting Side A Outside Diameter | 2 11/16 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Pipe Size | 2 in |
For Pipe Outside Diameter | 2 3/8 in |
Overall Length | 3 in |
Description
45 Degrees Elbow, ABS, Schedule 40, For Pipe Schedule 40, 2 in, Female, Socket, 2 11/16 in, 2 in, Female, Socket, 2 11/16 in, Includes Seal No, For Pipe Outside Diameter 2 3/8 in, 3 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Lift Rod Assy (30154)
- PARKER 3/8" Flare x Solder Brass Adapter 10PK (43F-6-6)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, White (2L2155T-000)
- JOHNS MANVILLE 2-1/8" x 3 ft. Pipe Insulation, 1" Wall (693693)
- ZORO SELECT Pipe Adapter, 4 In x 3 In Hub (1WJE9)
- ZORO SELECT 90 Deg Street Elbow, 4 In Hub x Spigot (1WHZ9)
- ZORO SELECT Red. San. Tee, 2 x 2 x 1-1/2" (1WHU1)
- ZORO SELECT San. Street Tee, 1-1/2 In Hub x Spigot (1WJH6)
- ZORO SELECT Cleanout Adapter, 1-1/2 In FNPT x Spigot (1WJC6)
- ZORO SELECT 90 Deg Vent Elbow, 2 In Hub (1WJH2)
- ZORO SELECT Wye, 2 In Hub (1WHV6)
- Zoro Select Fittings