Liberty Pumps

Sump Pump, Water Powered, 3/4 In. NPT


product price: $259.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Body Material ABS
  • Switch Actuation Vertical Float
  • Flow Rate @ 10 Ft. of Head and 40 PSI 11.0 gpm
  • Max. Head 25.0 ft
  • Min. Sump Pit Dia. 18 in
See all product information

Product Information

Dimensions

Min. Sump Pit Dia. 18 in
Width 5"
Height 21-1/2"
Max. Diameter Solids Clear Water
Length 14.1"
Max. Dia. Solids clear water
Diameter 14.1"
Overall Height 21 1/2 in
Water Supply Inlet Diameter 3/4
Discharge Dia. 1 1/2 in

Description

Water Powered Sump Pump, Switch Actuation Vertical Float, Off Point 4.5 in, On Point 7.25 in, Flow Rate @ 5 Ft. of Head and 30 PSI 11.7 gpm, Flow Rate @ 5 Ft. of Head and 50 PSI 16.2 gpm, Flow Rate @ 10 Ft. of Head and 30 PSI 7.5 gpm, Flow Rate @ 10 Ft. of Head and 40 PSI 11.0 gpm, Flow Rate @ 10 Ft. of Head and 50 PSI 13.0 gpm, Flow Rate @ 15 Ft. of Head and 40 PSI 7.2 gpm, Flow Rate @ 15 Ft. of Head and 50 PSI 10.0 gpm, Flow Rate @ 20 Ft. of Head and 40 PSI 3.5 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.