Shop All Reference Books
Zoro Select
Fastener Black Book
Mfr # 4KYX8
Zoro # G0423814
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Width 4 in
- Depth 1"
- Subject Matter Data
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4KYX8
- Zoro # G0423814
- UPC # 9780958057134
- Country of Origin China
- Category Reference Books
Dimensions
Width | 4 in |
Depth | 1" |
Height | 6 in |
Height (In.) | 6 in |
Depth (In.) | 1 in |
Width (In.) | 4 in |
Details
Item | Fastener Black Book |
Language | English |
Subject Matter | Data |
Type | Data |
Number of Pages | 248 |
Provides | Coatings, Fastener Platings & Finishes, Heads, Inch/Metric Fasteners, ISO and DIN Specifications, Materials, Points, Pre-Loads and Tightening Torques, Standard Grades, Thread Forms, Thread Terminology & Classificatioms, Tolerances |
Includes | Thread Identifier |
For Use With | Fastener Reference |
Number of Sheets Included | 248 |
Description
Fastener Black Book, Language English, Product Type Reference Guide, Subject Matter Data, Height 6 in, Width 4 in, Includes Thread Identifier, Number of Sheets Included 248, For Use With Fastener Reference
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR WRAP Paper Roll, 30 lb., 18inW., PK2 (A30G18200)
- SOLO Roller Laptop Case, Black (USLPT1364)
- ZORO SELECT Strapping Seal, 3/4 In., Push, PK200 (3CTW2)
- PINNACLE Digital Floor Scale with Remote Indicator 5000 lb./2300kg Capacity (PS3000-44-5N)
- ZORO SELECT Fastener Tech Sheet, Screw and Bolt Heads (5DFF0)
- ZORO SELECT Torque Guide, Inch And Metric, English (2UUK3)
- ZORO SELECT Engineering TechSheet, Thread Forms/Types (5DFE1)
- ZORO SELECT Fastener Tech Sheet, Grade ID Bolts/Nuts (5DFF6)
- ZORO SELECT Fastener Black Book, Spanish (5DFD9)
- ZORO SELECT Engineering Tech Sheet, Drill Size Chart (5DFE0)
- ZORO SELECT Metric Comparison Fastener Technical Data Sheet (English) (5DFF1)
- Zoro Select Reference Books