Shop All Thumb Screws
Zoro Select
Thumb Screw, 1/4"-20 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 in Lg
Mfr # Z1063
Zoro # G0338965
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Fastener Length 1 in
- Head Shape Round
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z1063
- Zoro # G0338965
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1 in |
Head Height | 1/4 in |
Head Dia. | 1 in |
Shoulder Length | 3/8 in |
Head Width | 1 in |
Thread Length | 3/8 in |
Shoulder Diameter | 1/2 in |
Maximum Head Height | 0.25 in |
Description
Thumb Screw, Grip Style Knurled, Type Thumb Screw, Finish Black Oxide, Material Steel, Thread Size 1/4 In.-20, Fastener Length 1 in, Thread Style Fully Threaded, Thread Length 3/8 in, Head Width 1 in, Head Height 0.25 in, Tensile Strength 57,000 psi, Head Type Knurled, Maximum Head Height 0.25 in, System of Measurement Inch, Features Straight Knurl, For Use in Systems Jig and Fixture Component, Head Material Steel, Head Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Eyebolt, 1/2"x6", Stainless Reg (36500226)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 20 mm L, 5 mm W, 5 mm H, 50 PK (M39250.055.0020)
- ZORO SELECT Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 500 PK (B01258.031.0150)
- IRWIN Blind Rivet, Dome Head, 0.1875 in Dia., 0.866 in L, Aluminum Body, 1000 PK (PASD610H)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Spade, Zinc Plated Steel, 0.36 to 0.39 in Head Ht, 1/2 in Lg (TSFI-100050P0-025P)
- ZORO SELECT Thumb Screw, 1/2"-13 Thread Size, Spade, Zinc Plated Steel, 1 in Lg, 400 PK (5016T)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 0.61 to 0.64 in Head Ht, 1 in Lg, 25 PK (TSI0250100S0-025P)
- ZORO SELECT Thumb Screw, M10-1.50 Thread Size, Rounded Wing, Zinc Plated Iron, 25 mm Head Ht, 16 mm Lg (WS6S100160-001P1)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Zinc Plated Iron, 5/8 in Head Ht, 3 in Lg, 25 PK (1-CDT-10-17-)
- ZORO SELECT U-Drive Screw, Round, Zinc Plated Steel, 1/8 in Head Ht, 1/4 in Lg, 1000 PK (UDI0-800250-1000P)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Plain Nylon, 61/200 in Head Ht, 1/2 in Lg, 10 PK (090832050T)
- Zoro Select Thumb Screws