Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Ge
Load Center, 30 Spaces, 200A, 120/208V
Mfr # TM30420C
Zoro # G8511377
original price:
$1,697.33
38% off
new price: $1,047.99
/ea
Free Shipping & Returns
$1,047.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure NEMA Rating NEMA 1
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Number of Spaces 30
- Phase 3
- Voltage 120/208V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # TM30420C
- Zoro # G8511377
- UPC # 783164190021
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 36.8 in |
Width | 15.36 in |
Depth | 3-7/8 in |
Description
Load Center, Number of Spaces 30, Amps 200 A, Voltage 120/208V AC, Circuit Breaker Type THQL, Included Enclosure Cover Combination Flush/Surface, Main Circuit Breaker or Main Lug Main Circuit Breaker, Max. No. of Tandem Breakers 0, Phase 3, Series TM304, Height 36.8 in, Width 15.36 in, Depth 3 7/8 in, For Use With GE THQL Circuit Breakers, Bus Material Aluminum, Short Circuit Current Rating 22kA, Enclosure NEMA Rating 1, Cover Attachment Style Screw On, Cover Closure Method Door Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 240VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (8502SBO2V03)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Adjustable Rod, Rotary, 1NC/1NO, 4A @ 240V AC, Actuator Location: Side (XCKJ10559D)
- SIEMENS Assembly Support, Screw Terminals, Black (3RU29463AA01)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, Red (XB4BW34G5)
- GE Load Center, TLM812, THQL, 8 Spaces, 125A, 120/240V, Convertible Main Lug, 1 Phase (TLM812FCUD)
- GE Load Center, TM241, THQL, 24 Spaces, 125A, 120/240V, Main Circuit Breaker, 1 Phase (TM2412RCU)
- GE Panel Powr Outlt 50A Rec (U054P)
- GE Load Center, TLM422, THQL, 42 Spaces, 225A, 120/240V, Convertible Main Lug, 1 Phase (TLM4222RCU)
- GE Load Center, TPL, 4 Spaces, 125A, Main Circuit Breaker (TPL412CP)
- GE Disconnect A/C60A2P Fuse (TF60RCP)
- EATON CUTLER-HAMMER Load Center, BR, 6 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR612L125FDP)
- Ge Panelboards, Load Centers, & Circuit Breaker Enclosures