Shop All Portable Commercial Oil Heaters
Dayton
Oil Fired Torpedo Heater, 400,000 BtuH, 1,400 cfm, 29 gal
Mfr # 3VE53
Zoro # G1441011
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,714.99
Free 30-Day Returns
Key Features
- BtuH Output 400,000
- Tank Capacity 29 gal
- Fuel Consumption 3 gph
- Voltage 120VAC
- Air Flow 1,400 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 3VE53
- Zoro # G1441011
- UPC # 190735294475
- Country of Origin Multiple
- Category Portable Commercial Oil Heaters
Dimensions
Length | 52 1/2 in |
Manufacturers Warranty Length | 1 yr |
Width | 31 2/5 in |
Height | 32 4/5 in |
Overall Length | 52 1/2 in |
Overall Height | 32 7/8 in |
Overall Depth | 31 7/16 in |
Description
Product Type Direct-Fired Portable Oil & Kerosene Torpedo Heaters, Portability Wheeled Mounted, Heating Capacity Output 400,000 BtuH, Heating Area 8,500 sq ft, Tank Capacity 29 gal, Hours on One Filling 10 hr, Ignition Type Direct Spark, Ignition Power Source Electric, On/Off Switch Included Yes, Fuel Gauge Included Yes, Power Failure Indicator Included Yes, Digital Temperature Readout Included Yes, LED Diagnostics Included Yes, Built-In Air Pressure Gauge Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL CEILING FANS Carmel, 48 in. Ceiling Fan with Light & Remote Control, Bronze (50197-40)
- ALLPOINTS Butane Refill, Canister 5 1/8 Ounce (8016534)
- WHITE-RODGERS 3046-5 Mercury Flame Sensor (3046-5)
- B & K Pilot Assembly Ng (100112330)
- DAYTON Oil Fired Torpedo Heater, 125,000 BtuH, 500 cfm, 2,900 sq ft Heat Area (3VE50)
- DAYTON Oil Fired Torpedo Heater, 50,000 BtuH, 175 cfm, 1,000 sq ft Heat Area (3VE48)
- DAYTON Oil Fired Torpedo Heater, 650,000 BtuH, 3,600 cfm, 40 gal (4XA50)
- DAYTON Oil Fired Torpedo Heater, 75,000 BtuH, 265 cfm, 1,700 sq ft Heat Area (3VE49)
- DAYTON Oil Fired Torpedo Heater, 210,000 BtuH, Kerosene, 650 cfm, 13 gal (3VE52)
- DAYTON Oil Fired Torpedo Heater, 170,000 BtuH, 600 cfm, 4,000 sq ft Heat Area (3VE51)
- HEATSTAR PRO-SERIES 70,000 BTU Indirect Fired Hea (HSP70ID)
- Dayton Heaters & Furnaces