Shop All Tool Chests & Cabinets
Craftsman
S2000 Rolling Tool Cabinet, 5 Drawer, Black/Red, Steel, 26 in W x 18 in D x 34 in H
Mfr # CMST98264RB
Zoro # G504852201
product price: $229.00
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Not eligible for select promotions
$229.00
Free 30-Day Returns
Key Features
- Number of Drawers 5
- Color Black/Red
- Material Steel
- Includes Drawer Liners
- Features Expansive Stowing Space, High Durability and Strength, High-Stability Drawer Slides
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMST98264RB
- Zoro # G504852201
- UPC # 721615314602
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 26 in |
Depth | 18 in |
Height | 34 in |
Overall Width | 26 in |
Overall Height | 34 in |
Caster Width | 1 1/2 in |
Caster Diameter | 4 1/2 in |
Overall Depth | 18 in |
Height Style | Workstation Height Cabinet |
Overall Dimensions | 26.5" W x 18" D x 34" H |
Width Range | Less than 30 in Wide |
Description
Cabinets, S2000 Series, Number of Drawers 5, Drawer Color Black, Keyed Internal Locking, Expansive Stowing Space, High Durability and Strength, High-Stability Drawer Slides, Includes Drawer Liners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Puller, Pitmanarm, 2jaw (6496)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 21mm Size (88121)
- MILWAUKEE TOOL M18Redlithium High Output 6.0 Battery (48-11-1862, 2719-20)
- URREA Combination drive torx bit socket set 7PC (4752E)
- CRAFTSMAN S2000 Open Tool Chest, 4 Drawer, Red, Steel, 26 in W x 16 in D x 24-1/2 in H (CMST98267RB)
- CRAFTSMAN 2000 Series Rolling Tool Cabinet, 4 Drawer, Black/Red, Steel, 26 in W x 18 in D x 34 in H (CMST98215RB)
- CRAFTSMAN S2000 Open Tool Chest, 8 Drawer, Black, Steel, 52 in W x 16 in D x 24-1/2 in H (CMST98272BK)
- CRAFTSMAN S2000 Rolling Tool Cabinet, 10 Drawer, Black, Steel, 41 in W x 18 in D x 37-1/2 in H (CMST98270BK)
- CRAFTSMAN 2-Shelf Stackable Tool Chests, 36 in H, Black/Red, 2-Pack (CMXMSAJ94773)
- CRAFTSMAN S2000 Open Tool Chest, 4 Drawer, Black, Steel, 26 in W x 16 in D x 24-1/2 in H (CMST98267BK)
- BETA Mobile Roller Cabinet 8 Drawers, Light Grey (RSC24IT/8-G)
- Craftsman Tool Chests & Cabinets