Shop All Hoist Accessories
Cm
Latch Kit, For New Profile Eye Hook
Mfr # 4X1305
Zoro # G1021185
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With New Profile Eye Hook,2 Ton
- Type New Profile, Silver Mild Steel
- Product Type Latch Assembly
- Compatible Series JLC
- Compatible Hoist Type Electric Chain Hoists
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 4X1305
- Zoro # G1021185
- Country of Origin United States
- Category Hoist Accessories
Details
Item | Latch Kit |
For Use With | New Profile Eye Hook,2 Ton |
Type | New Profile, Silver Mild Steel |
Product Type | Latch Assembly |
Compatible Series | JLC |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Load Capacity | 4,000 lb |
Description
Latch Assembly, Product Type Latch Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 4,000 lb, Compatible Series JLC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Dolly, 1000 lb., 5-1/2 In. H (H0907-32PP4)
- LOUISVILLE Multipurpose Ladder, Extension, Scaffold, Staircase, Stepladder Configuration, 15 ft, Aluminum (L-2098-17)
- ZORO SELECT Guard Rail, 5 ft., Yellow (5AE59)
- ALL GEAR Climbing Rope, PES, 3/4 In. dia., 150 ft. L (AG12SP34150RW)
- CM Grommet (70966)
- CM Lodestar Chain Container 1718X5116In Other Hoist Parts And Accessory (2453)
- CM Brake Friction Plate (24602)
- CM Hook Block Half, Drilled (40120)
- CM Cont Sta and Cord 15 ft. Lift. (29334)
- CM Latch Kit, For New Profile Eye Hook (4X1309)
- COFFING HOISTS Coffing Chain Guide (JF2543)
- Cm Hoists