Shop All Electrical Box Hardware
Nvent Caddy
Self Tapping Screw, Screws Accessory, Steel
Mfr # SMS8
Zoro # G2844947
original price:
$20.59
27% off
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Screws
- Material Steel
- Length 12 mm
- Width 8 mm
- Color Silver
Product Information
- Brand Nvent Caddy
- MFR # SMS8
- Zoro # G2844947
- UPC # 00782856304708
- Country of Origin Taiwan, Province of China
- Category Electrical Box Hardware
Dimensions
Length | 12 mm |
Width | 8 mm |
Height | 12.70 millimetre |
Screw Length (L) | 12 |
Screw Diameter (Sc) | 4.2-4.20 |
Details
Item | Self Tapping Screw |
Accessory Type | Screws |
Material | Steel |
Color | Silver |
Sub-Category | Mounting Accessories |
Function | Mounts Boxes, Brackets and Plates to Metal Studs |
For Use With | Mounts 4", 4-11/16" Boxes |
Characteristics | Drill Point Tip, Low Profile Head Will Not Bulge Drywall |
Finish | Electrogalvanized |
Description
Self TappingScrew, #8, Mounting Accessories, Material Steel, Silver Color, For Use With 4-11/16 in Boxes, Mounts 4 in, Mounts Boxes, Brackets and Plates to Metal Studs Function, Drill Point Tip, Low Profile Head Will Not Bulge Drywall, Length 0.5 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Powerflex 70 Drive Guard Kit Drive Parts And Accessory (20A-DG01)
- PANDUIT Dual Side Horizontal Ring Manager 2RU (CMPH2)
- SIEMENS Circuit Breaker (3RV1011-1KA15)
- TELEMECANIQUE SENSORS Sensor Inductive (XS118B3PAM12)
- NVENT CADDY Mounting Bracket, Bracket Accessory, Steel (TSGB16)
- NVENT CADDY Rigid Box Support, Support Accessory, Steel, Single and Double Gang (RBS16HD)
- NVENT CADDY Box Mounting Hanger, Hanger Accessory, Steel (MEB1)
- NVENT CADDY Box Bracket, Bracket Accessory, Steel (TEB6XT)
- NVENT CADDY Wire Protection Plate, Plate Accessory, Steel (304B2)
- NVENT CADDY Communication Mounting Bracket, Bracket Accessory, 2 Gang, Plastic (MPAL2)
- INTERMATIC Flush Mount Kit for IG2240-IMSK/IG2280-IM (IG2200-FMK)
- Nvent Caddy Electrical Box Hardware