Shop All Parts Cabinets with Drawers
This Product is Discontinued
Akro-Mils
Drawer Bin Cabinet with 26 Drawers, Plastic, 20 in W x 10 1/4 in H x 6 1/2 in D (Discontinued)
Mfr # 10126
Zoro # G0353123
This Product is Discontinued
Key Features
- Number of Drawers 26
- Drawer HxWxD (20) 2 7/32 in x 6 in x 1 9/16 in, (6) 4 9/16 in x 6 in x 2 3/16
- Material Plastic
- Color Black
- Includes (8) Small and (4) Large Dividers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # 10126
- Zoro # G0353123
- UPC # 032903101652
- Country of Origin United States
- Category Parts Cabinets with Drawers
Dimensions
Drawer HxWxD | (20) 2 7/32 in x 6 in x 1 9/16 in, (6) 4 9/16 in x 6 in x 2 3/16 |
Drawer Depth | 6 in |
Drawer Width | 2 1/4 in, 4 9/16 in |
Overall Depth | 6 1/2 in |
Overall Height | 10 1/4 in |
Drawer Height | 1 9/16 in, 2 3/16 in |
Overall Width | 20 in |
Width | 20" |
Height of Cabinet | 10 1/4 in |
Width of Cabinet | 20 in |
Depth | 6-3/8" |
Depth of Cabinet | 6 1/4 in |
Description
Drawer Bin Cabinet, Cabinet Color Black, Cabinet Material Polystyrene, Drawer Color Clear, Drawer HxWxD (20) 2 7/32 in x 6 in x 1 9/16 in, (6) 4 9/16 in x 6 in x 2 3/16, Drawer Material Plastic, ESD Conductive No, Number of Dividers 12, Number of Drawers 26, Overall Depth 6 1/2 in, Overall Height 10 1/4 in, Overall Width 20 in, Stackable Yes, Cabinet Storage Components Drawers, Drawer Depth 6 in, Drawer Height 1 9/16 in, 2 3/16 in, Drawer Width 2 1/4 in, 4 9/16 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.