Shop All Parts Cabinets with Drawers
Akro-Mils
Drawer Bin Cabinet with 16 Drawers, Plastic, 10 1/2 in W x 8 1/2 in H x 6 1/2 in D
Mfr # 10116
Zoro # G4184975
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 10 1/2 in
- Overall Depth 6 1/2 in
- Overall WxDxH 10 1/2 in x 6 1/2 in x 8 1/2 in
- Overall Height 8 1/2 in
- Drawer HxWxD (16) 1 9/16 in x 6 in x 2 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # 10116
- Zoro # G4184975
- UPC # 032903101614
- Country of Origin United States
- Category Parts Cabinets with Drawers
Dimensions
Overall Width | 10 1/2 in |
Overall Depth | 6 1/2 in |
Overall WxDxH | 10 1/2 in x 6 1/2 in x 8 1/2 in |
Overall Height | 8 1/2 in |
Drawer HxWxD | (16) 1 9/16 in x 6 in x 2 7/32 in |
Drawer Depth | 6 in |
Drawer Height | 2 1/4 in |
Drawer Width | 1 9/16 in |
Depth | 6-3/8" |
Depth of Cabinet | 6 3/8 in |
Width | 10-1/2" |
Width of Cabinet | 10 1/2 in |
Height of Cabinet | 8 1/2 in |
Overall WxD | 10 1/2 in x 6 1/2 in |
Description
Drawer Bin Cabinet, Cabinet Color Black, Cabinet Material Polystyrene, Drawer Color Clear, Drawer HxWxD (16) 1 9/16 in x 6 in x 2 7/32 in, Drawer Material Plastic, ESD Conductive No, Number of Dividers 8, Number of Drawers 16, Overall Depth 6 1/2 in, Overall Height 8 1/2 in, Overall Width 10 1/2 in, Stackable Yes, Cabinet Storage Components Drawers, Drawer Depth 6 in, Drawer Height 2 1/4 in, Drawer Width 1 9/16 in, Includes (8) Dividers, Includes Dividers Yes, Mounting Location Wall
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Akro-Mils Shelf Bin Divider 40130 For 7"W x 4"H Shelf Bins, Black, Price Pack of 24 (40130)
- PIG Clear Snap-On Drum Cover, 25PK (DRM144)
- ZORO SELECT Structural Pipe Fitting, Single-Swivel Socket, Cast Iron, 1.25 in Pipe Size (4NXU7)
- ZORO SELECT Open Head Transport Drum, Steel, 30 gal, Unlined, Black (CQ3002)
- AKRO-MILS Drawer Bin Cabinet with 24 Drawers, Plastic, 20 in W x 15 3/4 in H x 6 1/2 in D (10124)
- AKRO-MILS Drawer Bin Cabinet with 64 Drawers, Plastic, 20 in W x 15 3/4 in H x 6 1/2 in D (10164)
- AKRO-MILS Drawer Bin Cabinet W/ 15 Drawers, Gray, Steel/Polystyrene, 17 in W x 11 in H x 11 in D (19715)
- AKRO-MILS Storage Cabinet with 44 Drawers, Polystyrene, 15.8" H x 6.4" D (AKM10144)
- AKRO-MILS Storage Cabinet with 24 Drawers, Plastic; Polymer, 15.8" H x 6.4" D (AKM10124)
- AKRO-MILS Drawer Bin Cabinet with 9 Drawers, Plastic, 17 in W x 11 in H x 11 in D (19909BLK)
- QUANTUM STORAGE SYSTEMS Parts Cabinet With Drawers with 16 Drawers, polypropylene, 11-3/4 in W x 11-3/8 in D (QIC-161BL)
- Akro-Mils Parts Cabinets with Drawers